John Xiong 'Santorini Sunset' Canvas Art, 8x24
Mfr # ALI0645-C824GG
Zoro # G601345491
Key Features
- Style Contemporary
- Artist John Xiong
- Subject Landscapes
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI0645-C824GG
- Zoro # G601345491
- UPC # 886511696945
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8 in x 24 in |
Details
Description
- Artist: John Xiong
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features houses along a winding road with a sunset on the horizon.
Dr. John Xiong has a unique vision of Australia and the world. His photographs capture the magic and beautiful moments - moments that are there for all to see, but which most let slip by unnoticed. John?s photographs are widely published by leading art publishers in Australia, Europe, and the US. John was educated in science, although photography has always been his passion. He received his PhD at the University of Goettingen, Germany in 1990 and worked at prominent research institutions as a scientist in Canada, the US, and Australia. His career as a scientist also gave him extensive opportunities to travel and to live around the world, which allowed him to explore his keen passion in photography. This gradually changed him from a scientist to a professional photographer. His scientific training has greatly helped him develop photographic techniques of his own style.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Deluxe Adjustable Height Flip Top Training Table, 24" W, 48" L, Black Granite (FT2448-07)
- APC American Power Conversion-APC BK500BLK 500VA Back-UPS CS Black (BK500BLK)
- LUXOR Extra Wide Adj Cart, w/Keyboard (AVJ42XLKB)
- DIVERSIFIED SPACES Instructor's Drafting Table, Almond, Maple (IDT-103)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-River, 100 in wide x 60 in high (BG-WW-RVR-100)
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- NEXT INNOVATIONS Monarch Small Butterfly Wall Art (101410064-MONARCH)
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- Trademark Fine Art Wall Art & Decor