Kathier McCurdy 'Spring Tree' Canvas Art, 18x32
Mfr # KM0111C-C1832GG
Zoro # G601529822
Key Features
- Size 18 in x 32 in
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Artist Kathie McCurdy
Product Information
- Brand Trademark Fine Art
- MFR # KM0111C-C1832GG
- Zoro # G601529822
- UPC # 886511065680
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 32 in |
Details
Description
- Artist: Kathie McCurdy
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery wrapped art piece features tree branches.
Kathie McCurdy has a passion for flowers. Being an avid gardener with a degree in fashion design has given Kathie a huge appreciation for color, shape and beauty. After 12 years of growing and pressing flowers for her art, Kathie's work now encompasses over 100 designs. She found herself taking the old-fashioned Victorian craft of flower pressing and bringing it into a contemporary place in time. Kathie's designs range from traditional to modern, from simple to complex. Kathie's artwork also includes floral photographs and digital manipulation.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 2" Satin Brass Metal Sleeve (01SLV2SB1)
- FLASH FURNITURE 14 King Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-K-GG)
- MARTEX Bath Towel, 24 x 48 In, White, PK12 (7131786)
- SAFAVIEH 4 x 6 ft. Small Rectangle Shag and Flokati Red Hand Tufted Rug (SG851R-4)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Lake, 100 in wide x 60 in high (BG-WW-LKE-100)
- 123 CREATIONS 123 Creations CB047N Harlequin-Natural hand painted tassel (CB047N)
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- ELK STUDIO Concentric Shell Dimensional Wall Art (S0036-11263)
- Trademark Fine Art Wall Art & Decor