Maria Pietri Lalor 'Pollination In Red' Canvas Art, 24x32
Mfr # ALI42235-C2432GG
Zoro # G001475637
Key Features
- Style Modern & Contemporary
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Artist Maria Pietri Lalor
Product Information
- Brand Trademark Fine Art
- MFR # ALI42235-C2432GG
- Zoro # G001475637
- UPC # 192664734718
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Description
- Artist: Maria Pietri Lalor
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features red flowers over a blue background.
Prominent Colors: White, Red, Orange, Pink
Maria has always been qualified as a colorist. Her art is whimsical and fun. She started drawing very early. In the late 70s she emigrated from her native Paris and moved to the Santa Cruz area in California where the inhibited freedom of the time was a fertile ground for all kinds of experimentation. Living in different cultures fed her creativity and inspiration. She has tried all kinds of media from watercolors to encaustics. She is primarily self taught and was selected to participate in several Art Residencies such as Vermont Art Studios, Art Institute in San Francisco, Chitrankitan Kerala, India, Dorland Temecula California, Art Institute in Santa Fe where she worked with Nathan Oliviera. Her current work reflects all those influences and is the sum of a long career as a painter. Humor is often present in her images. Several galleries both in Europe and California have represented her.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Executive Chair, Padded Arms (B8661)
- H2H Garden Of Gethsemane Tapestry Wall Hanging Vertical 26 X 36 in. (H298168)
- LOGO BRANDS Air Force Academy 50x60 Plush Sherpa Throw (101-24S-4)
- ELECTROLUX Shelf Retainer Bar Support (215267701)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- BIGGIES SCENES Window Well Scenes-Waterfall Two, 120 in wide x 60 in high (BG-WW-WTO-120)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- Trademark Fine Art Wall Art & Decor