Marlene Watson 'Lubbock Texas Skyline BW' Canvas Art, 12x19
Mfr # MW00617-C1219GG
Zoro # G501561281
Key Features
- Subject Cityscape
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist Marlene Watson
Product Information
- Brand Trademark Fine Art
- MFR # MW00617-C1219GG
- Zoro # G501561281
- UPC # 192055725974
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Description
- Artist: Marlene Watson
- Subject: Cityscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features A Blotchy painted black and white cityscape of Lubbock.
Born in Scotland and now residing in Hong Kong, Marlene Watson has been painting her way through life. She paints things she notices in everyday life and brings out her positive energy through her work. Marlene has gallery showings and has also illustrated a children's book. She cares for 12 cats and works toward animal conservation and rescues with her art.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Brick, 120 in wide x 60 in high (BG-WW-BRK-120)
- TRADEMARK FINE ART Jason Bullard 'Floral 6' Canvas Art, 22x32 (ALI34247-C2232GG)
- TOV FURNITURE Haute Black Velvet Chair (TOV-D68249)
- SAFCO Black Stack Chair, 17-3/4" L 30-1/2" H, Polypropylene Seat (4185BL)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- DESIGN TOSCANO Masks of the Congo Wall Sculptures: Set (QL919717)
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- BIGGIES SCENES Window Well Scenes-Woods, 120 in wide x 60 in high (BG-WW-WDS-120)
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- Trademark Fine Art Wall Art & Decor