Michael Blanchette Photography 'Moon over Nubble' Canvas Art, 30x47
Mfr # ALI2104-C3047GG
Zoro # G101397372
Key Features
- Artist Michael Blanchette Photography
- Subject Landscapes
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI2104-C3047GG
- Zoro # G101397372
- UPC # 190836370467
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Description
- Artist: Michael Blanchette Photography
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a moon in the night sky over buildings and a lighthouse, all lined with bright Christmas lights.
Michael Blanchette is a New Hampshire-based photographer specializing in landscapes. His images exude a sense of tranquility, mystery, and simplicity. These attributes are embodied in his business motto, Serenity in Landscapes. In addition to photographing New England, his passion for photography spans across the Colorado Plateau, down the Southern Appalachian Mountains, and overseas to locations in France, Norway, Scotland, Iceland, and Italy. Mike aims to capture nature at its best, so he prefers to photograph at the edge of day when the light is more dramatic. He is also passionate about night photography, forever in search of bright stars and a colorful Milky Way.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 48 in. W, Motor (E80.48.30)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - King (CL-BT33PM-R12M-K-GG)
- ARTISTIC Urban Collection Metal Bookends (ART20008)
- JECO Jeco OFSC-FS017 Cushion for Papasan Swivel Chair; Black (OFSC-FS017)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- NEXT INNOVATIONS Pheasant Metal Wall Art (101210043)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- Trademark Fine Art Wall Art & Decor