Shop All Mattresses
Flash Furniture
12" Memory Foam and Pocket Spring Mattress - King
Mfr # CL-BT33PM-R12M-K-GG
Zoro # G1191323
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Material Fabric, Felt, Foam, Metal, Polyester
- Size King
- Overall Height 12
- Overall Length 81
- Overall Width 75.5
Product Information
- Brand Flash Furniture
- MFR # CL-BT33PM-R12M-K-GG
- Zoro # G1191323
- UPC # 889142870197
- Country of Origin China
- Category Mattresses
Dimensions
Size | King |
Overall Height | 12 |
Overall Length | 81 |
Overall Width | 75.5 |
Details
Description
Memory Foam Mattress,King
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C805 Holiday Boxed Cards- Scottish Terriers (C805)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, Black Laminate, Black Metal (I 3278)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Black, Letter (17892)
- FLASH FURNITURE Queen 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-Q-GG)
- FLASH FURNITURE 10" Hybrid Mattress, Full Mattress in a Box (CL-E230P-R-F-10-GG)
- FLASH FURNITURE 10" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-10-GG)
- FLASH FURNITURE 12 King Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-K-12-GY-GG)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Full (CL-BT33PM-R12M-F-GG)
- FLASH FURNITURE 14 King Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-K-GG)
- FLASH FURNITURE 8" Hybrid Mattress, Queen Mattress in a Box (CL-E238-B-Q-GG)
- Flash Furniture Mattresses