Mike Jones Photo 'Wormsloe Inf Light' Canvas Art, 22x32
Mfr # ALI17798-C2232GG
Zoro # G301369735
Key Features
- Subject Landscape
- Artist Mike Jones Photo
- Style Natural Modern
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI17798-C2232GG
- Zoro # G301369735
- UPC # 192055336453
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Description
- Artist: Mike Jones Photo
- Subject: Landscape
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a path leading down the center of the frame with trees on either side of it.
Mike's love of photography started at age 10 when his father taught him how to use his old Pentax SLR camera. By the time he graduated high school, he had also graduated from his 35mm Pentax, to an old 4x5 Graflex camera. From the beginning, landscapes were his true passion. During Summer vacations in Maine, Mike would choose to climb around the rocky shore with a camera and tripod instead of shopping with his family in downtown Bar Harbor. He soon landed a job shooting photos for a local newspaper where he continued to work while studying photography in college.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer Desk Pedestal, Black (19308)
- MONARCH SPECIALTIES Accent Table - Cherry Top / Antique White Metal (I 3136)
- DESIGNS OF DISTINCTION Gallery Rail Contemporary Center Post - Stainless Steel (01HC9011SS1)
- CASUAL HOME 27.5 in. 3-Shelf Folding Stackable Bookcase, Mahogany (CA627321)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- AMERICAN COIN TREASURES American Coin Treasures 7047 Complete Jefferson Nickel Year Collection 1938-2013 (7047)
- BIGGIES SCENES Window Well Scenes-Garden, 120 in wide x 60 in high (BG-WW-GDN-120)
- BIGGIES SCENES Window Well Scenes-Beach, 100 in wide x 60 in high (BG-WW-BCH-100)
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- Trademark Fine Art Wall Art & Decor