No Junk in the Trunk by Grace Riley-Gallery Wrapped 14x19, 14x19
Mfr # GR2027-C1419GG
Zoro # G901509029
Key Features
- Size 14 in x 19 in
- Subject Fashion
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Grace Riley
Product Information
- Brand Trademark Fine Art
- MFR # GR2027-C1419GG
- Zoro # G901509029
- UPC # 844296047642
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Description
- Artist: Grace Riley
- Subject: Fashion
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery wrapped art piece features a picture that says "There will be no junk in this trunk"
Grace Riley was born into a creative family with a history in the visual arts. Her father was a successful commercial artist and later emerged into opening his own advertising firm. Grace learned from her father what it took to be a true professional. She realized that her calling was to be an artist just like her father. Grace spent almost 20 years in advertising for multi-national companies. This introduced her to a world of computers, which immediately replaced her pencil with a mouse. Grace's inspiration comes from many aspects of life. She says that shapes and colors open up her creativity .
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Bamboo Sink Shelf Countertop Organizer for Kitchen, Bathroom, Bedroom, Office, Space Saving Storage (587765EOV)
- BAXTON STUDIO Raya Mid-Century Modern Walnut Brown Finished Wood Twin Size Headboard (181-11160-Zoro)
- TENNSCO Legal Size Starter Unit (3076PC)
- OFFICE STAR Desk Chair, Fabric, 18-1/2" Height, Fixed Arms (V4420-225)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Sunrise, 120 in wide x 60 in high (BG-WW-SRS-120)
- AMERICAN COIN TREASURES American Coin Treasures 3572 Last Twenty Years of Mercury Dimes (3572)
- MAJESTIC PET Majestic SL1130 30 deg Elbow Chimney Vent Pipe Section (SL1130)
- KRINNER Genie Tree Stand Xxl (94720)
- Trademark Fine Art Wall Art & Decor