Shop TRADEMARK FINE ART

Outdoor Canvas Art Fabian Lavater 'Morning Bliss' Wall Art for Patios, or Gardens

  • Mfr # 1X23739-OC2432WR

  • Zoro # G223573982


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Includes
Outdoor canvas print and mounted hanger
Material
All-Weather Canvas and Weather Treated Natural Wood
Color
Tan
Width
24 in
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1X23739-OC2432WR
Zoro #
G223573982
UPC #
197315849322
Country of Origin
United States

Dimensions

Width
24 in
Height
32 in
Length
1.5 in
Size
24x32 in

Details

Item
Outdoor Canvas Art
Includes
Outdoor canvas print and mounted hanger
Material
All-Weather Canvas and Weather Treated Natural Wood
Color
Tan

Description

This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a painting of a person on a surfboard. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.