Shop TRADEMARK FINE ART
See all product information
Outdoor Canvas Art Fabian Lavater No Need To Have It All Wall Art for Patios, or Gardens
Mfr # 1X23740-OC1419WR
Zoro # G623548283
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Color
Pink
Depth
1-1/2 in
Mounting
Wall-Mount
Height
19 in
Hardware Included
Hanger
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1X23740-OC1419WR
Zoro #
G623548283
UPC #
197315849346
Country of Origin
United States
Dimensions
Depth
1-1/2 in
Height
19 in
Size
14" x 19"
Width
14 in
Details
Color
Pink
Mounting
Wall-Mount
Hardware Included
Hanger
Material
Weather Canvas and Weather Treated Natural Wood
Item
Outdoor Canvas Art
Includes
Outdoor Canvas Art
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a man in a surfboard in a large wave. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor dcor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.