Patty Tuggle 'Sun Down, Moon Up' Canvas Art, 30x47
Mfr # PT091-C3047GG
Zoro # G801594279
Key Features
- Size 30 in x 47 in
- Artist Patty Tuggle
- Subject Photograph
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # PT091-C3047GG
- Zoro # G801594279
- UPC # 844296096619
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Description
- Artist: Patty Tuggle
- Subject: Photograph
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a sunset over a lake.
Patty Tuggle has always wanted to be an artist, even as a child. A talent and appreciation passed down from her grandmother and mother, Tuggle excelled early in her career winning awards as a student. She continues to garner praise and place highly at juried shows and exhibitions in her adult career. She hopes that through her work she is able to evoke hope, happiness, and understanding and sometimes even sadness, despair or anger. Of her work Tuggle says, "Nothing can compare to God's creations, I merely want to capture those creations or situations that you may have missed"
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- DRIVE MEDICAL Quick 'N Easy Comfort Mattress (15076)
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (17549)
- FLASH FURNITURE Round Folding Table, 70.75" W, 70.75" L, 29" H, Plastic Top, White (RB-183RFH-GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- UPM GLOBAL UPM Global 13937 Last Year of Issue Silver Half Dollars (13937)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- 123 CREATIONS 123 Creations CB047N Harlequin-Natural hand painted tassel (CB047N)
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- Trademark Fine Art Wall Art & Decor