Philippe Hugonnard 'Made in Spain Wines and Liquors Sign' Canvas Art, 16x24
Mfr # PH01584-C1624GG
Zoro # G001575191
Key Features
- Artist Philippe Hugonnard
- Subject Typography
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # PH01584-C1624GG
- Zoro # G001575191
- UPC # 193420887686
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Description
- Artist: Philippe Hugonnard
- Subject: Typography
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a wine sign painted on a stone wall in the center of the frame.
Prominent Colors: White, Grey, Brown, Tan
Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE CANDLE 6oz Pink Sands Beads (1547284)
- HILLMAN Wire Staple 5 1/2 Alum (122659)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H, Wood Top, Distressed Oak (K42-3636-30S)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 70"H, Office, Bedroom, Metal, Brown, Traditional (I 2103)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BETTER OFFICE PRODUCTS Famous Inspirational Quotes, Elegant Black & Gold Motif, Motivational Card Deck, 100PK (64553)
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- HOMAX Homax Acoustic Texture Coarse 1.8L (800386)
- Trademark Fine Art Wall Art & Decor