Pierre Leclerc 'Cinnamon Bear' Canvas Art, 16x24
Mfr # PL0202-C1624GG
Zoro # G601590945
Key Features
- Style Contemporary
- Artist Pierre Leclerc
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscapes
Product Information
- Brand Trademark Fine Art
- MFR # PL0202-C1624GG
- Zoro # G601590945
- UPC # 190836548132
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Description
- Artist: Pierre Leclerc
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a brown bear standing amidst bright green grass.
Pierre Leclerc's unique style conveys simple, individual compositions, with intense attention to detail. Nature is his inspiration and his favorite visual playground. Pierre loves to be outside with and in the elements and is always mesmerized by the beauty of the natural world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Electric Dual Monitor Standing Desk, 23 in D, 28 in W, Black, Aluminum (DC450)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (13V436)
- TENNSCO Dividers, For 30 Drawer, Blk, PK30 (30AD)
- GLOBAL EQUIPMENT Interion Big Tall Executive Chair With High Back Fixed Arms, Bonded Leather, Black (68M41921)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- ELK STUDIO Concentric Shell Dimensional Wall Art (S0036-11263)
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- VINTIQUEWISE Large Metal Silver Coated Hanukkah Menorah 4 Ft. For Synagogue (QI003814.L)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- Trademark Fine Art Wall Art & Decor