Seascape by Preston-14x14 Ready to Hang Canvas Art, 14x14
Mfr # EM209C-C1414GG
Zoro # G601514644
Key Features
- Size 14 in x 14 in
- Artist Preston
- Style Contemporary
- Subject Photography
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # EM209C-C1414GG
- Zoro # G601514644
- UPC # 886511046894
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Description
- Artist: Preston
- Subject: Photography
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features a boat docked at a pier.
Preston discovered a passion for photography at the age of 18 and is an international award winning photographer. He categorizes himself as a point-and-shoot photographer; capturing the world in its original state. Preston enjoys the challenge of photographing natural elements, things that he cannot direct or change.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VBK)
- DREAMSEAT Office Chair 1000 with Boston Bruins Logo (XZOC1000-PSNHL40020)
- ELK SIGNATURE Olmedo Accent Stool (H0015-8115)
- ATLAS COMMERCIAL PRODUCTS A-Frame Banquet Chair, Burgundy (BC9BRGFB)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- DESIGN TOSCANO Masks of the Congo Wall Sculptures: Set (QL919717)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- CUSTOM MOLDED PRODUCTS Custom Molded Products 25503510500 1.5 in. Brilliant Wonders LED Light DN Fiber Glass Fit (25503510500)
- BLUE STONE DESIGNS Bluestone Designs Z247B Dragon Boat (Z247B)
- Trademark Fine Art Wall Art & Decor