Sylvia Coomes 'Venice Bokeh Vi' Canvas Art, 14x19
Mfr # WAG05038-C1419GG
Zoro # G601591492
Key Features
- Style Modern & Contemporary
- Artist Sylvia Coomes
- Product Type Gallery-Wrapped Canvas Art
- Subject Cityscape
Product Information
- Brand Trademark Fine Art
- MFR # WAG05038-C1419GG
- Zoro # G601591492
- UPC # 193420118919
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Description
- Artist: Sylvia Coomes
- Subject: Cityscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white building against a canal.
Prominent Colors: Tan, Grey, White, Black, Blue
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mason Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet with Glass Doors (189-11976-ZORO)
- EZ MOVES EZ Moves„¢ Furniture Slides, 9-1/2"L x 5-3/4"W, Set Of 4 (44231)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 70"H, Office, Bedroom, Metal, Brown, Traditional (I 2103)
- BAXTON STUDIO Alessa Modern and Contemporary Glam Gold Finished Metal and Mirrored Glass Console Table (177-11191-Zoro)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- VINTIQUEWISE Large Metal Silver Coated Hanukkah Menorah 4 Ft. For Synagogue (QI003814.L)
- BIGGIES SCENES Window Well Scenes-Sunrise, 120 in wide x 60 in high (BG-WW-SRS-120)
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- Trademark Fine Art Wall Art & Decor