van Ruisdael 'The Forest Stream' Canvas Art, 35x47
Mfr # AA01635-C3547GG
Zoro # G301342196
Key Features
- Artist van Ruisdael
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # AA01635-C3547GG
- Zoro # G301342196
- UPC # 194189227362
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Description
- Artist: van Ruisdael
- Subject: Landscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features tall trees shading a lake coast.
Prominent Colors: Black, Grey, Tan
Jacob Isaackszoon van Ruisdael�;�c.�1629 was a Dutch painter,�draughtsman, and�etcher. He is generally considered the pre-eminent�landscape painter�of the�Dutch Golden Age, a period of great wealth and cultural achievement when�Dutch painting�became highly popular.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Blue Gray (86484-BG)
- HD M100 08SR Drop Leaf Support (M100 08SR)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter (17457)
- INTELLERUM BY DATUM Laptop Depot, 5 Units, Black (LTD5)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- BIGGIES SCENES Window Well Scenes-Fairway, 100 in wide x 60 in high (BG-WW-FRY-100)
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- Trademark Fine Art Wall Art & Decor