'Venezia' Canvas Art, 20x32
Mfr # V7036-C2032GG
Zoro # G701601060
Key Features
- Product Type Gallery-wrapped Canvas Art
- Subject Vintage Advertisements
- Artist Anonymous
- Style Vintage
Product Information
- Brand Trademark Fine Art
- MFR # V7036-C2032GG
- Zoro # G701601060
- UPC # 844296052950
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 20 in x 32 in |
Details
Description
- Artist: Anonymous
- Subject: Vintage Advertisements
- Style: Vintage
- Product Type: Gallery-wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a the front of boats on a river.
For hundreds of years, posters have been displayed in public places all over the world. They have been designed to attract the attention of passers-by, making viewers aware of political viewpoints, specific events or to advertise a specific product or service. The poster industry began to attract aspiring painters who added brighter colors and contrast to posters which turned them into pieces of art in people's homes.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera AdaptivErgo Sit to Stand Perch Stool, Supports Up to 250 lb, Black (ALEAE35PSBK)
- OFFICESOURCE Boxero Collection Executive High Back with Chrome Frame (1401VBK)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black, PK 2 (QI004222.BK.2)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (18575)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- CUSTOM MOLDED PRODUCTS Custom Molded Products 25503510500 1.5 in. Brilliant Wonders LED Light DN Fiber Glass Fit (25503510500)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- HOMAX Homax Acoustic Texture Coarse 1.8L (800386)
- Trademark Fine Art Wall Art & Decor