Vision Studio 'Tranquil Tropical Leaves Vi' Canvas Art, 12x19
Mfr # WAG00339-C1219GG
Zoro # G701607789
Key Features
- Style Traditional
- Artist Vision Studio
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG00339-C1219GG
- Zoro # G701607789
- UPC # 192664854195
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Description
- Artist: Vision Studio
- Subject: Floral
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features white flowers over a black background.
Prominent Colors: Tan, Black, White, Green, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BurgundyBanquet Chair, 20-1/4"L36"H, VinylSeat, HerculesSeries (FD-BHF-1-SILVERVEIN-BY-GG)
- BOSS Beige Caressoft Medical Stool (B240-BG)
- ORE INTERNATIONAL Ore International R597 - 4 4 Tier Metal Book Shelf - Black (R597-4)
- KEYSTONE FABRICS Premium Sun Shade, Maple, 72" W, Pole (O70.68.80)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- DESIGN TOSCANO Knight's Guard Medieval Armor Sculpture with Sword (CL3766)
- BLUE STONE DESIGNS Bluestone Designs Z247B Dragon Boat (Z247B)
- ELK STUDIO Concentric Shell Dimensional Wall Art (S0036-11263)
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- E-Z MIX E-Z Mix EZX70032L Disposable 1 Quart Lids 100 (EZX70032L)
- Trademark Fine Art Wall Art & Decor