Wendra 'Blue Rose' Canvas Art, 24x24
Mfr # WL019-C2424GG
Zoro # G701698411
Key Features
- Artist Wendra
- Style Contemporary
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WL019-C2424GG
- Zoro # G701698411
- UPC # 886511047457
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Description
- Artist: Wendra
- Subject: Still Life
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue rose.
Wendra uses color and unique compositions to evoke feelings in her paintings. Her images are narrative, even the flowers tell a story. She studied at The Art Center College of Design in Pasadena and has a BA in Art and Literature from Antioch.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUOBED 36" x 72" Twin Bed/Bench with Storage, Ocean Blue (MFTWB-AZ)
- BOSS BlackGuest Chair, 22"L32-1/2"H, Armless, VinylSeat (B9595AM-BK)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Black (KN609C/5V1H)
- ZORO SELECT Folding Chair, Blow Molded, White (4NHN5)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- FOX 40 Fox 40 372462 Whistle Coaching Supplies - Black (372462)
- MAJESTIC PET Majestic SL1130 30 deg Elbow Chimney Vent Pipe Section (SL1130)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- KEMP USA Kemp 10-606 80 Percent Wool Blanket (10-606)
- BIGGIES SCENES Window Well Scenes-Beach, 120 in wide x 60 in high (BG-WW-BCH-120)
- Trademark Fine Art Wall Art & Decor