William Breedon 'Season Of Peace' Canvas Art, 35x47
Mfr # ALI32186-C3547GG
Zoro # G501424999
Key Features
- Artist William Breedon
- Subject Still Life
- Style Modern Farmhouse
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI32186-C3547GG
- Zoro # G501424999
- UPC # 192055982155
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Description
- Artist: William Breedon
- Subject: Still Life
- Style: Modern Farmhouse
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a tall candle in a window.
William Breedon is an artist who successfully straddles the past and present. The images he creates of American homes, their architecture and their village settings are of the present, yet manage to convey a feeling of times past a true sense of Americana. A master of watercolor, Bills technique might be best described as refined detail, a style that immediately commands the viewers attention, invites them into the composition, then detail upon detail convey the artists nostalgic vision of past traditions still preserved.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Flat Sheet, Queen, White, 93" W, 110" L, PK6 (1A30174)
- KEYSTONE FABRICS Mini Blinds, Aluminum, 48" L, 46" W, White (3AL.46.48)
- BAXTON STUDIO 22 W, 22 L, 22.4 H, Natural Rattan Top, Natural Brown (219-12718-ZORO)
- MITYLITE Black Plastic Folding Chair (1FFBKSBLK00)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Mountain Two, 120 in wide x 60 in high (BG-WW-MTO-120)
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- BIGGIES SCENES Window Well Scenes-Lake, 100 in wide x 60 in high (BG-WW-LKE-100)
- E-Z MIX E-Z Mix EZX70032L Disposable 1 Quart Lids 100 (EZX70032L)
- Trademark Fine Art Wall Art & Decor