
28in Collapsible Traffic Road Cone, 2 Reflective Collars, Orange With LED, 1PC
Mfr # TKTCC-28-7-OR-2C-LED
Zoro # G221695433
product price:Â $52.39
/eaKey Features
Includes
Built-in LED Base
Base Weight
7 lbs
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKTCC-28-7-OR-2C-LED
Zoro #
G221695433
UPC #
-
Country of Origin
Thailand
Details
Includes
Built-in LED Base
Base Weight
7 lbs
Color
Orange
Description
Traffic Kontrol Foldable / Pop-up Traffic Cones are designed to keep you prepared without sacrificing space, during emergencies strike or roadside hazards appear, the last thing you need is bulky, hard-to-store traffic cones slowing you down. Traditional cones take up valuable trunk space and arent always practical for first responders, roadside crews, or anyone on the move. Built with a durable black rubber base and bright waterproof safety orange material, this cone is highly visible and stable, even in high winds or next to fast-moving traffic. Two reflective collars (6in and 4in) ensure drivers see you both day and night. For even greater safety at night, an optional built-in LED light (powered by two AAA batteries) increases visibility from a farther distance, making this cone ideal for roadside emergencies, vehicle breakdowns, and first responder scenes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.