8702H; Hood Deflector; Wrap-Around Smoke Acrylic
- Mfr # 8702H
- Zoro # G806130380
product price:Â
$
93.45
/ea
Key Features
Mounting Location - Air Deflector
Attaches To The Hood
Material
Acrylic
Attachment Type
Threaded Fasteners
Features
Wrap-Around
Color
Smoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8702H
- Zoro #
- G806130380
- UPC #
- 880268156264
- Country of Origin
- Taiwan, Province of China
- Mounting Location - Air Deflector
- Attaches To The Hood
- Material
- Acrylic
- Attachment Type
- Threaded Fasteners
- Features
- Wrap-Around
- Color
- Smoke
- Profile
- Low Profile
- Mounting Type
- Raised Mount
Description
TrailFX 8702H- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Material: Acrylic; Length: 74.4 IN; Color: Smoke; Drilling Required: No; Lighted: No; Finish: Smoke; Width: 13.78 IN; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Color Group: Smoke; Color/ Finish: Smoke; Drilling Required: No; Hood Or Fender Protector: Hood Only; Installation Location: Under The Hood; Installation Type: Screw-On; Material: Acrylic; Mounting Type: Mounts Raised; Profile Style: Low; Prop 65 Y/N: N; Title: BUGSHIELD Trail FX; Wrap-Around: Yes; Features: Wrap Around Design Smoke In Color; Smoke Shields Constructed From Modified Acrylic; Stands Away From Hood For Easy Cleaning No Bumpers Required For Most Applications; Custom Designed For A Perfect Fit; Easy Install With Low Profile Mounting Hardware Included; Limited Lifetime Warranty; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.