Shop TRAILFX
See all product information
Create Account
B0033B; Bull Bar; Powder Coated Black Steel; 3 Inch Diameter; With Skid Plate
- Mfr # B0033B
- Zoro # G106134187
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Includes
Skid Plate; Light Mounts; Mounting Bracket
Attachment Type
Bolt-On
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B0033B
- Zoro #
- G106134187
- UPC #
- 880268121477
- Country of Origin
- China
Dimensions
- Tubing Diameter
- 3 in
Details
- Finish
- Powder Coated
- Includes
- Skid Plate; Light Mounts; Mounting Bracket
- Attachment Type
- Bolt-On
- Color
- Black
- Material
- Steel
- Cutting Required
- Yes
- Shape
- Tube
Description
TrailFX B0033B- Custom designed and engineered for every application. This 3 Inch bull bar adds style with added protection for full size trucks SUVs and CUVs. Each application is designed for maximum ground clearance with easy no drill installation.- Attributes: Material: Steel; Includes Lightbar: No; Length: 42.72 IN; Color: Black; Drilling Required: No; Finish: Powder Coated; Mounting Hardware Included: Yes; Height: 9.85 IN; Bar Shape: Round; Tubing Diameter: 3 IN; Weight: 24.2 LB; Color/ Finish: Black Powder Coated; Includes Mounting Bracket: Yes; Material: Steel; Maximum Light Size (IN): 6-1/2 Inch Light/ 20 Inch Light Bar; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: BULLBAR Trail FX; Tubing Diameter (IN): 3 Inch; Type: Round Tube; With Light Bar: No; With Light Mounts: Yes; With Lights: No; With Skid Plate: Yes; Features: Holes For Optional Lighting; 3 Inch Diameter Mandrel Bent Tube Construction For Smooth Wrinkle Free Bends; Custom Designed And Engineered For Every Application; Adds Style With Added Protection For Full Size Trucks SUVs And CUVs; Each Application Is Designed For Maximum Ground Clearance With Easy No Drill Installation; Limited 3 Year Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.