Shop TRAILFX
Create Account
B1605B; Bull Bar; Component for TLF Bull Bars
- Mfr # B1605B
- Zoro # G908331340
product price:Â
$
286.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1605B
- Zoro #
- G908331340
- UPC #
- 880268140508
- Country of Origin
- China
Description
TrailFX B1605B- The bull bars are custom designed and engineered for every application. These bull bars add style with added protection for full size trucks SUVs and CUVs. Each application is designed for maximum ground clearance with easy no-drill installation.- Attributes: Material: Steel; Includes Lightbar: No; Length: 42.52 IN; Color: Black; Drilling Required: No; Finish: Powder Coated; Mounting Hardware Included: Yes; Height: 7.88 IN; Bar Shape: Oval; Tubing Diameter: 3.5 IN; Weight: 37.84 LB; Color/ Finish: Titanium Black Powder Coated; Cutting Required: No; Drilling Required: No; Includes Mounting Bracket: Yes; Installation Type: Bolt-On; Material: Steel; Maximum Light Size (IN): 20 Inch Light Bar; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: BULLBAR Trail FX; Tubing Diameter (IN): 3-1/2 Inch; Type: Oval; With Head Light Guards: No; With Light Bar: No; With Light Mounts: Yes; With Lights: No; With Skid Plate: Yes; Features: Bolt-On Mounting; Mandrel-Bent Tube Construction For A Smooth Finish; Titanium Black Powder Coated Finish For Maximum Rust And Corrosion Protection; Limited 3 Year Warranty; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.