J052FF; Fender Flare; 7-1/2 Inch Tire Coverage Textured Powder Coated Black 1-1/2 Inch
- Mfr # J052FF
- Zoro # G908259347
product price:Â
$
383.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J052FF
- Zoro #
- G908259347
- UPC #
- 8802681529076
- Country of Origin
- China
Description
TrailFX J052FF- Fender Flares are form fitting stylish and practical. Our new lineup of fender flares are an easy to install accessory that will make a bold statement for your truck. Featuring our own Tri-Blend(TM) material our flares protect your vehicle- Attributes: Material: Steel; Length: 47.25 IN; Color: Black; Finish: Powder Coated; Width: 18.9 IN; Mounting Hardware Included: Yes; Height: 11.82 IN; Universal Or Specific Fit: Specific; Paintable: No; Attachment Method: Threaded Fasteners; Color: Black; Color Group: Black; Drilling Required: No; Finish: Powder Coated; Installation Type: Bolt-On; Material: Steel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Quantity: Set Of 2; Style: Flat; Tire Coverage (IN): 7-1/2 Inch; Title: FENDER FLARE Trail FX TIRE COVERAGE; Features: Protects Your Truck Against Mud Rocks And Debris; UV-Resistant To Protect Against Fading; Smooth Paintable Surface; Tough Durable Steel; Wide Bolt-On Style Complements Larger Wheel And Tire Packages; No Cutting Or Drilling Required; Installation Time: 60 To 180 Minutes; Limited 3 Year Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.