RHDB002TI; Bumper; One Piece Design Direct Fit Mounting Hardware Included Without D-Ring

  • Mfr # RHDB002TI
  • Zoro # G408542550
product price: 
$
781.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RHDB002TI
Zoro #
G408542550
UPC #
880268137379
Country of Origin
China

Description

TrailFX RHDB002TI- Whether hitting the highway or the off road trails you need dependable products that are built with quality and durability in mind. TrailFX offers you the quality you expect at a price you can afford. Truck and Jeep(R) products range from steps toolboxes bull bars grille guards and bed protection to winches bumpers plastics racks and more.- Attributes: Material: Steel; Bar Finish: Matte Powder Coated; Length: 20.87 IN; Color: Black; Configuration: One Piece; Government Safety Standards Approved: Yes; Mounting Hardware Included: Yes; Height: 13 IN; Universal Or Specific Fit: Specific; Lighting Ports: Yes; Step Pad Included: No; Trailer Ball Port Drilled: No; Depth: 80.27 IN; Impact Strip Included: No; Air Bag Compatible: No; Color: Titanium Black; D-Rings: Without D-Ring Mounts; Drilling Required: No; Finish: Powder Coated; Hitch Type: OEM; Light Type: Lights - Sold Separately; Material: Steel; Maximum Gross Trailer Weight: OEM; Maximum Tongue Weight: OEM; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: BUMPER Trail FX; Tow Hooks: Without Tow Hook Mounts; Tubular: No; Type: 1-Piece; Winch Compatible: No; With Bull Bar: No; With CB Antenna Mount: No; With Grille Guard: No; With Grille Insert: No; With Jacking Points: No; With License Plate Mount: Yes; With Light Cutouts: Yes; With Mounting Hardware: Yes; With Skid Plate: No; With Spare Tire Mount: No; With Winch Mount: No; Features: Stylish And Functional Rear End Protection; Rugged Fully Welded Design; Easy Bolt-On Installation; Limited 3 Year Warranty; Specific Fitment

Ratings & reviews