
Terravore Vehicle Awning 6.5' x 6.5'
Mfr # AWN001
Zoro # G814802484
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Type
SUV/Pickup Overlanding
Casting Color
Black
Fabric Pattern
Tan Solid
Fabric Length
6 ft 6 in
Fabric Type
Poly Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWN001
Zoro #
G814802484
UPC #
880268193610
Country of Origin
China
Dimensions
Fabric Length
6 ft 6 in
Details
Type
SUV/Pickup Overlanding
Casting Color
Black
Fabric Pattern
Tan Solid
Fabric Type
Poly Cotton
Weather Cover Type/Material
Full Vinyl Cover
Weather Cover Color
Black
Operation Type
Manual
Fabric Color Family
Brown/ Tan
Description
Roof Rack Mounted; Manual; 6-1/2 Foot Length x 6-1/2 Foot Extension; Tan; 420D Oxford Polyester; Black Weather Cover Color; Black Casting; With Aluminum Frame And Poles/ Twist To Lock Poles/ Steel Brackets/ Installation Kit
- • Provides Protection From Sun And Rain When Recreating Outdoors
- • Made From Durable, Water And UV Resistant 420D Oxford Poly Fabric
- • Telescoping Aluminum Arms Make Set Up And Tear Down Quick And Easy
- • All Components Are Self-Contained In A Heavy-Duty PVC Cover That Attaches To Any Flat Surface, Vehicle Roof Rack Or Cargo Basket
- • 6.5 Feet Wide X 6.5 Feet Depth
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.