Zoro Homepage

Condenser Fan Motor, 1 1/2 hp

  • Mfr # MOT10294

  • Zoro # G2492135


product price: $1,363.99
/ea
Free Shipping & Returns

Key Features

Voltage
460V AC
HP
1 1/2 hp
Motor Shaft Rotation
Reversible
Motor Service Factor
1
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT10294
Zoro #
G2492135
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in

Details

Item
Motor, 1.5 HP, 460V, 1140 rpm, 3 Phase
Voltage
460V AC
HP
1 1/2 hp
Motor Shaft Rotation
Reversible
Motor Service Factor
1
Phase
Three
Ins. Class
B
Voltage Compatibility
460V AC
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Air-Over
Full Load Amps
3.0 A
RPM Range
1,101-1,200
Nameplate RPM
1140
Motor Design
3-Phase
Conduit Box Position
F1

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,140 RPM, Voltage 460V AC, Full Load Amps 3.0 A, 56Y Frame, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.