Condenser Fan Motor, 1 3/4 hp
Mfr # MOT6367
Zoro # G2491837
product price: $2,517.99
/ea
Free Shipping & Returns
Key Features
Voltage
200-460/400V AC
Full Load Amps
4.9 A
Frame
56
RPM Range
0-1,000
Motor Enclosure Design
Totally Enclosed Air-Over
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOT6367
Zoro #
G2491837
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
16 1/4 in
Shaft Dia.
5/8 in
Shaft Length
5 in
Description
Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 3/4 hp HP, Nameplate RPM 850/725 RPM, No. of Speeds 1, Voltage 200-230/460V AC, Full Load Amps 5.1-5.0/2.5//5.6/2.5 A, 56Z Frame, Usable @ 200V Usable at 200V, Motor Service Factor 1, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Belly Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.