Zoro Homepage

Condenser Fan Motor, 1 hp

  • Mfr # MOT18729

  • Zoro # G102749859


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
1 hp
Motor Design
1-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Shaft Rotation
CW/CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT18729
Zoro #
G102749859
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 7/16 in
Overall Length
6 5/16 in

Details

Frame
48
HP
1 hp
Item
Condenser Fan Motor
Motor Design
1-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1140
No. of Speeds
1
Phase
Single
RPM Range
1,101-1,200
Voltage
208-230/460V AC
Ins. Class
F
Capacitor Required
Yes
Fits Brand
Trane
For Use With Mfr. Model Number
YCD211C4HCAA
Voltage Compatibility
208V AC, 230V AC, 460V AC
Compatible Manufacturer Model Number
YCD211C4HCAA
Compatible Brand
Trane
Voltage @ 50Hz
208-230
Usable @ 208V
Usable at 208V
HP @ 50Hz
1 hp

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,125 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.4 A, 48 Frame, Usable @ 208V Usable at 208V, Ins. Class F, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.