Zoro Homepage

Condenser Fan Motor, 1 hp

  • Mfr # MOT9903

  • Zoro # G2491767


product price: $1,610.99
/ea
Free Shipping & Returns

Key Features

Voltage
460V AC
Includes
Wire Harness Plug
HP
1 hp
Motor Service Factor
1
Motor Mounting Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT9903
Zoro #
G2491767
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 7/8 in
Shaft Dia.
5/8 in
Shaft Length
3 1/2 in

Details

Item
Motor, 1 HP, 460V, 850 rpm with Plug
Voltage
460V AC
Includes
Wire Harness Plug
HP
1 hp
Motor Service Factor
1
Motor Mounting Type
Screw
Phase
Three
Motor Shaft Rotation
CW
RPM Range
0-1,000
Full Load Amps
2.4 A
Ins. Class
B
Motor Enclosure Design
Open Drip Proof
Motor Bearings
Ball
Nameplate RPM
850
Voltage Compatibility
460V AC
Motor Design
3-Phase
Max. Ambient Temp.
140 Degrees F
Full Load Amps @ 50Hz
2.4 A
HP @ 50Hz
1 hp
Voltage @ 50Hz
460
Service Factor @ 50Hz
1
Motor Mounting Position
Vertical

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 850 RPM, Voltage 460V AC, Full Load Amps 2.4 A, 56Y Frame, Motor Service Factor 1, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.