Condenser Fan Motor, 1/6 hp
Mfr # MOT18732
Zoro # G5559219
product price: $408.99
/ea
Free Shipping & Returns
Key Features
Frame
48
HP
1/6 hp
Motor Design
1-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Shaft Rotation
CCWLE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOT18732
Zoro #
G5559219
UPC #
-
Country of Origin
China
Dimensions
Shaft Dia.
1/2 in
Shaft Length
2 1/4 in
Overall Length
9 5/8 in
Details
Frame
48
HP
1/6 hp
Item
Condenser Fan Motor
Motor Design
1-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Shaft Rotation
CCWLE
Nameplate RPM
1625
No. of Speeds
1
Phase
Single
RPM Range
1,601-1,700
Voltage
200-230V AC
Ins. Class
F
Capacitor Required
Yes
For Use With
Universal
Fits Brand
Trane
Voltage Compatibility
200V AC, 230V AC
Weight
8.7 lb
Compatible Brand
Trane
Usable @ 200V
Usable at 200V
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,650 RPM, No. of Speeds 1, Voltage 230/200V AC, Full Load Amps 1.0 A, 42Y Frame, Usable @ 200V Usable at 200V, Ins. Class F, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.