Condenser Fan Motor, 2/5 hp
Mfr # MOT10340
Zoro # G2492126
product price: $475.99
/ea
Free Shipping & Returns
Key Features
Voltage
200-230V AC
Shaft Dia.
1/2 in
HP
1/3 hp
Ins. Class
B; F
Motor Shaft Rotation
CCW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOT10340
Zoro #
G2492126
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2 in
Shaft Length
2 1/2 in
Overall Length
8 1/8 in
Details
Item
Motor, 2/5 HP, 208-230V, 60/50 Hz, 1115/950 rpm
Voltage
200-230V AC
HP
1/3 hp
Ins. Class
B; F
Motor Shaft Rotation
CCW
No. of Speeds
2
Motor Bearings
Sleeve
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Design
1-Phase
Phase
Single
Full Load Amps
2.5 A
Voltage Compatibility
200V AC, 230V AC
Frame
48
Motor Service Factor
1
Nameplate RPM
1120
RPM Range
1,101-1,200
Motor Mounting Position
Vertical Shaft Down
Weight
13.5 lb
Usable @ 200V
Usable at 200V
Max. Ambient Temp.
149 Degrees F
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 2/5 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 2, Voltage 208-230/200V AC, Full Load Amps 2.5 A, 48Y Frame, Usable @ 200V Usable at 200V, Motor Service Factor 1, Ins. Class F, Max. Ambient Temp. 65 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Position Vertical Shaft Down
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.