Shop TRANE
See all product information
Create Account
CONTROLS - PRESSURE
- Mfr # SWT3221
- Zoro # G425018229
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Sample Line Connector Type
Barb
Input Voltage
120V AC, 24V AC
Product Type
Pressure Switch
Electrical Rating
125 VA Pilot Duty @ 120 VAC, 28 VA Pilot Duty @ 24 VAC
Contact Form
SPST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWT3221
- Zoro #
- G425018229
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- CONTROLS - PRESSURE
- Sample Line Connector Type
- Barb
- Input Voltage
- 120V AC, 24V AC
- Product Type
- Pressure Switch
- Electrical Rating
- 125 VA Pilot Duty @ 120 VAC, 28 VA Pilot Duty @ 24 VAC
- Contact Form
- SPST
- Pressure Type
- Negative
- Maximum Pressure Setting
- -1.36 in wc
- Pressure Setpoint Type
- Fixed
Description
CONTROLS - PRESSURE, Contact Form SPST, Electrical Rating 125 VA Pilot Duty @ 120 VAC, 28 VA Pilot Duty @ 24 VAC, Input Voltage 120V AC, 24V AC, Maximum Pressure Setting -1.36 in wc, Minimum Pressure Setting Not Applicable, Pressure Setpoint Type Fixed, Pressure Type Negative, Product Type Pressure Switch, Sample Line Connector Type Barb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.