Zoro Homepage

Fan and Blower Motor, 1 hp

  • Mfr # MOT10358

  • Zoro # G2492117


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Voltage
460V AC
Overall Length
9 5/16 in
Shaft Dia.
1/2 in
Motor Enclosure Design
Open Drip Proof
Frame
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT10358
Zoro #
G2492117
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
9 5/16 in
Shaft Dia.
1/2 in
Shaft Length
3 in

Details

Item
Motor, 1 HP, 460/380-415V, 2 Speed, CW
Voltage
460V AC
Motor Enclosure Design
Open Drip Proof
Frame
48
Voltage Compatibility
460V AC
Full Load Amps
3.2 A
Motor Service Factor
1
Motor Shaft Rotation
CWLE
RPM Range
1,001-1,100
Motor Mounting Type
Belly Band
Nameplate RPM
1075
Ins. Class
B
HP
1 hp
Motor Bearings
Ball
Phase
Single
No. of Speeds
2
Motor Design
1-Phase
Max. Ambient Temp.
113 Degrees F
Weight
14.2 lb

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 2, Voltage 460V AC, Full Load Amps 3.2 A, 48Y Frame, Motor Service Factor 1, Ins. Class B, Max. Ambient Temp. 45 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Belly Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.