Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 1 hp

  • Mfr # MOT2913

  • Zoro # G2491931


product price: $2,006.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230/460V AC
Motor Design
3-Phase
Motor Bearings
Ball
Motor Enclosure Design
Open Drip Proof
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT2913
Zoro #
G2491931
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Overall Length
13 1/4 in
Shaft Dia.
5/8 in

Details

Item
Motor, 1 HP, 208-230/460V, 1725 rpm
Voltage
208-230/460V AC
Motor Design
3-Phase
Motor Bearings
Ball
Motor Enclosure Design
Open Drip Proof
No. of Speeds
1
Phase
Three
RPM Range
1,701-1,800
Motor Shaft Rotation
CW/CCW
Ins. Class
B
Voltage Compatibility
208V AC, 230V AC, 460V AC
Motor Service Factor
1.5
Motor Mounting Type
Resilient Base
Full Load Amps
2.1 A
Frame
56
HP
1 hp
Nameplate RPM
1725
Usable @ 208V
Usable at 208V
Max. Ambient Temp.
104 Degrees F
Weight
27 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.0-5.0/2.5 A, 56 Frame, Usable @ 208V Usable at 208V, Motor Service Factor 1.5, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Resilient Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.