Zoro Homepage

Fan and Blower Motor, 3 hp

  • Mfr # MOT9801

  • Zoro # G2491791


product price: $2,159.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230/460V AC
RPM Range
1,701-1,800
Full Load Amps
9.4 A
Motor Shaft Rotation
CCW
Frame
56HZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT9801
Zoro #
G2491791
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Overall Length
15 13/16 in

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1725/1425 RPM, Voltage 208-230/460V AC, Full Load Amps 9.4-9.2/4.6 A, 56HZ Frame, Usable @ 208V Usable at 208V, Motor Service Factor 1.15, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal/Vertical Shaft Down

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.