Motor, 1/2 hp
Mfr # MOT5419
Zoro # G2491870
product price: $793.99
/ea
Free Shipping & Returns
Key Features
Voltage
380-415/460V AC
Includes
Reversible Rotation Plug
Voltage Compatibility
380V AC, 415V AC, 460V AC
Nameplate RPM
1200
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOT5419
Zoro #
G2491870
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Length
4 in
Shaft Dia.
1/2 in
Details
Item
Motor, 1/2 HP, 460V, 1100 rpm, CW
Voltage
380-415/460V AC
Includes
Reversible Rotation Plug
Voltage Compatibility
380V AC, 415V AC, 460V AC
Nameplate RPM
1200
Phase
Single
HP
1/2 hp
No. of Speeds
1
Motor Mounting Type
Belly Band
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Shaft Rotation
CCWLE
RPM Range
1,101-1,200
Ins. Class
B
Frame
48
Motor Bearings
Ball
Motor Design
1-Phase
Full Load Amps
1.2 A
Full Load Amps @ 50Hz
1.2 A
HP @ 50Hz
1/2 hp
Max. Ambient Temp.
104 Degrees F
Voltage @ 50Hz
380-415
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 1, Full Load Amps 1.3 A, 48Y Frame, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Belly Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.