Zoro Homepage

Motor 1/2Hp 380-415/460V 915/1100Rpm

  • Mfr # MOT3474

  • Zoro # G8917373


product price: $252.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 HP
Motor Sub Application
Inducer Motor
Nameplate RPM
1100 rpm
Phase
3
Voltage
460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT3474
Zoro #
G8917373
UPC #
-
Country of Origin
Mexico

Details

HP
1/2 HP
Item
Motor
Motor Sub Application
Inducer Motor
Nameplate RPM
1100 rpm
Phase
3
Voltage
460V
Application
Inducer

Description

Motor 1/2Hp 380-415/460V 915/1100Rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.