Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor 1/4Hp 200-230V 965Rpm 48

  • Mfr # MOT2362

  • Zoro # G8917717


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
1/4 HP
Motor Application
HVAC-R
Nameplate RPM
965 rpm
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT2362
Zoro #
G8917717
UPC #
-
Country of Origin
United States

Details

Frame
48
HP
1/4 HP
Item
Motor
Motor Application
HVAC-R
Nameplate RPM
965 rpm
Phase
1
Voltage
200-230V

Description

Motor 1/4Hp 200-230V 965Rpm 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.