
Motor 1Hp 460V 2Speed 48
Mfr # MOT5660
Zoro # G8918058
product price: $1,385.99
/ea
Free Shipping & Returns
Key Features
Frame
48
HP
1 HP
Phase
3
Voltage
460V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOT5660
Zoro #
G8918058
UPC #
-
Country of Origin
Mexico
Details
Frame
48
HP
1 HP
Item
Motor
Phase
3
Voltage
460V
Description
Motor 1Hp 460V 2Speed 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.