Shop TRANE
See all product information
Create Account
MOTORS - BLOWER
- Mfr # MOT17479
- Zoro # G925074329
product price:Â
$
2,341.99
/ea
Free Shipping & Returns
Key Features
Conduit Box Position
F1
Frame Size
56
Phase
Three
Application
Fan/Blower
Product Type
Fan and Blower Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT17479
- Zoro #
- G925074329
- UPC #
- -
- Country of Origin
- United States
- Conduit Box Position
- F1
- Phase
- Three
- Item
- MOTORS - BLOWER
- Application
- Fan/Blower
- Product Type
- Fan and Blower Motor
- Number of Speeds
- 1
- Usable @ 208V
- Usable at 208V
Dimensions
- Frame Size
- 56
- Shaft Diameter
- 5/8 in
Description
MOTORS - BLOWER, Three Phase, Usable @ 208V Usable at 208V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.