Shop TRANE
See all product information
Create Account
MOTORS - CONDENSER
- Mfr # MOT18664
- Zoro # G525075641
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Type
Totally Enclosed Air-Over
Usable @ 200V
Usable at 200V
Frame Size
48
Motor Shaft Rotation
CCWLE
Capacitor Required
Capacitor Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT18664
- Zoro #
- G525075641
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Usable @ 200V
- Usable at 200V
- Motor Shaft Rotation
- CCWLE
- Item
- MOTORS - CONDENSER
- Capacitor Required
- Capacitor Included
- Product Type
- Condenser Fan Motor
- Number of Speeds
- 1
- Phase
- Single
Dimensions
- Frame Size
- 48
- Shaft Length
- 8 13/16 in
- Shaft Diameter
- 1/2 in
Description
MOTORS - CONDENSER, Single Phase, Usable @ 200V Usable at 200V, Motor Shaft Rotation CCWLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.