Shop TRANE
See all product information
Create Account
MOTORS - CONDENSER
- Mfr # MOT18728
- Zoro # G725075069
product price:Â
$
931.99
/ea
Free Shipping & Returns
Key Features
Product Type
Condenser Fan Motor
Usable @ 208V
Usable at 208V
Frame Size
48
Phase
Single
Shaft Length
11 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT18728
- Zoro #
- G725075069
- UPC #
- -
- Country of Origin
- Mexico
- Product Type
- Condenser Fan Motor
- Usable @ 208V
- Usable at 208V
- Item
- MOTORS - CONDENSER
- Phase
- Single
- Number of Speeds
- 1
- Capacitor Required
- Capacitor Included
- Usable @ 200V
- Usable at 200V
- Motor Shaft Rotation
- CCWLE
- Motor Enclosure Type
- Totally Enclosed Air-Over
Dimensions
- Frame Size
- 48
- Shaft Length
- 11 1/16 in
- Shaft Diameter
- 1/2 in
Description
MOTORS - CONDENSER, Single Phase, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, Motor Shaft Rotation CCWLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.