Shop TRANE
See all product information
Create Account
MOTORS - CONDENSER
- Mfr # MOT18733
- Zoro # G325074974
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Frame Size
42
Number of Speeds
1
Motor Shaft Rotation
CCWLE
Motor Enclosure Type
Totally Enclosed Air-Over
Shaft Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT18733
- Zoro #
- G325074974
- UPC #
- -
- Country of Origin
- Mexico
- Number of Speeds
- 1
- Motor Shaft Rotation
- CCWLE
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Product Type
- Condenser Fan Motor
- Capacitor Required
- Capacitor Included
- Phase
- Single
- Usable @ 200V
- Usable at 200V
- Item
- MOTORS - CONDENSER
Dimensions
- Frame Size
- 42
- Shaft Diameter
- 1/2 in
- Shaft Length
- 6 3/4 in
Description
MOTORS - CONDENSER, Single Phase, Usable @ 200V Usable at 200V, Motor Shaft Rotation CCWLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.