MOTORS-GENERAL PURPOSE
- Mfr # MOT18985
- Zoro # G525074897
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CW/CCW
Product Type
Fan and Blower Motor
Shaft Diameter
1/2 in
Drive Type
Direct Drive
Mounting Position
All Angle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOT18985
- Zoro #
- G525074897
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Shaft Diameter
- 1/2 in
- Shaft Length
- 4 in
- Frame Size
- 48
Details
- Item
- MOTORS-GENERAL PURPOSE
- Motor Shaft Rotation
- CW/CCW
- Product Type
- Fan and Blower Motor
- Drive Type
- Direct Drive
- Mounting Position
- All Angle
- Capacitor Required
- Capacitor Included
- Number of Speeds
- 2
- Motor Enclosure Type
- Open Air Over
- Phase
- Single
Description
MOTORS-GENERAL PURPOSE, Single Phase, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.