MOTORS-GENERAL PURPOSE
- Mfr # MOT18961
- Zoro # G425074522
product price:Â
$
835.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
4
Capacitor Required
Capacitor Included
Phase
Single
Drive Type
Direct Drive
Shaft Length
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT18961
- Zoro #
- G425074522
- UPC #
- -
- Country of Origin
- Mexico
- Number of Speeds
- 4
- Item
- MOTORS-GENERAL PURPOSE
- Capacitor Required
- Capacitor Included
- Phase
- Single
- Drive Type
- Direct Drive
- Motor Enclosure Type
- Open Air Over
- Motor Shaft Rotation
- CW/CCW
- Product Type
- Fan and Blower Motor
Dimensions
- Shaft Length
- 3 1/2 in
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
Description
MOTORS-GENERAL PURPOSE, Single Phase, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.