MOTORS - VARIABLE SPEED
- Mfr # MOT9230
- Zoro # G725075595
product price:Â
$
1,283.99
/ea
Free Shipping & Returns
Key Features
Frame Size
48
Shaft Diameter
1/2 in
Shaft Length
4 in
Motor Enclosure Type
Open Drip Proof
Compatible Manufacturer Part Number
2TEE3D40A1000AA,2TEE3F40A1000AA,4TEE3D40A1000AA,4TEE3F40A1000AA,4TEE3F40A1000AB,4TEE3F40B1000AA,4TEE3F40B1000BA,4YCZ5024E1060AA,4YCZ5024F1060AA,4YCZ5036E1070AA,4YCZ5036E1070BA,4YCZ5036E1090AA,4YCZ5036E1090BA,4YCZ5036F1070AA,4YCZ5036F1070BA,4YCZ5036F1090AA,4YCZ5036F1090BA,A4AH5V30A1B30AA,A4AH5V36A1C30AA,A4AH5V42A1C30AA,A4AH6V30A1B30BA,A4AH6V36A1C30BA,A4AH6V42A1C30BA,RWE040E13FA0,RWE040E13FB0,TEM6A0B30H21SCA,TEM6A0C36H31SCA,TEM6A0C42H41SCA,TWE040E13FB0,TWE040E13FB1,TWE040E13FB2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT9230
- Zoro #
- G725075595
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Type
- Open Drip Proof
- Compatible Manufacturer Part Number
- 2TEE3D40A1000AA,2TEE3F40A1000AA,4TEE3D40A1000AA,4TEE3F40A1000AA,4TEE3F40A1000AB,4TEE3F40B1000AA,4TEE3F40B1000BA,4YCZ5024E1060AA,4YCZ5024F1060AA,4YCZ5036E1070AA,4YCZ5036E1070BA,4YCZ5036E1090AA,4YCZ5036E1090BA,4YCZ5036F1070AA,4YCZ5036F1070BA,4YCZ5036F1090AA,4YCZ5036F1090BA,A4AH5V30A1B30AA,A4AH5V36A1C30AA,A4AH5V42A1C30AA,A4AH6V30A1B30BA,A4AH6V36A1C30BA,A4AH6V42A1C30BA,RWE040E13FA0,RWE040E13FB0,TEM6A0B30H21SCA,TEM6A0C36H31SCA,TEM6A0C42H41SCA,TWE040E13FB0,TWE040E13FB1,TWE040E13FB2
- Motor Shaft Rotation
- CW/CCW
- Item
- MOTORS - VARIABLE SPEED
- Mounting Position
- All Angle
- Application
- Fan/Blower
- Phase
- Single
Dimensions
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
- Shaft Length
- 4 in
Description
MOTORS - VARIABLE SPEED, Single Phase, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.