MOTORS-GENERAL PURPOSE
- Mfr # MOT19227
- Zoro # G925075470
product price:Â
$
862.99
/ea
Free Shipping & Returns
Key Features
Product Type
Fan and Blower Motor
Frame Size
48
Motor Enclosure Type
Open Air Over
Shaft Length
11 9/16 in
Compatible Manufacturer Part Number
A951X100CU5SAAA, A951X100CU5SABA, A951X100CU5SABB, S9B1C100U5PSAAA, S9B1C100U5PSAAB, S9X1C100U5PSBAA, S9X1C100U5PSBAB, S9X2C100U5PSBAA, S9X2C100U5PSBAB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT19227
- Zoro #
- G925075470
- UPC #
- -
- Country of Origin
- Viet Nam
- Product Type
- Fan and Blower Motor
- Item
- MOTORS-GENERAL PURPOSE
- Motor Enclosure Type
- Open Air Over
- Compatible Manufacturer Part Number
- A951X100CU5SAAA, A951X100CU5SABA, A951X100CU5SABB, S9B1C100U5PSAAA, S9B1C100U5PSAAB, S9X1C100U5PSBAA, S9X1C100U5PSBAB, S9X2C100U5PSBAA, S9X2C100U5PSBAB
- Phase
- Single
- Motor Shaft Rotation
- CWSE
Dimensions
- Frame Size
- 48
- Shaft Length
- 11 9/16 in
- Shaft Diameter
- 1/2 in
Description
MOTORS-GENERAL PURPOSE, Single Phase, Motor Shaft Rotation CWSE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.