MOTORS-INDUCERS & ASSEMBLIES
- Mfr # BLW1310
- Zoro # G025015031
product price:Â
$
490.99
/ea
Free Shipping & Returns
Key Features
Nameplate Voltage
200-265V
Current
0.5 A
Overall Height
8 in
Overall Depth
5 3/4 in
Maximum Motor Speed
3,600 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLW1310
- Zoro #
- G025015031
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 8 in
- Overall Depth
- 5 3/4 in
Details
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- Nameplate Voltage
- 200-265V
- Current
- 0.5 A
- Maximum Motor Speed
- 3,600 RPM
- Phase
- 1
- Product Type
- Draft Inducer Motor
- Maximum Motor Horsepower
- 1/34 hp
- For Use With
- Compatible Product Type
- 4YCC3018A1040BA,4YCC3024B1064BA,4YCC3030C1075AA,4YCC3030C1075AB,4YCC3036A1064BA,4YCC3036A1075BA,4YCC3036A1075BB,4YCC3036A1096BA,4YCC3036A3064BA,4YCC3036A3075BA,4YCC3036A3075BB,4YCC3036A3096BA,4YCC3048A1075BA,4YCC3048A1096BA,4YCC3048A1120BA,4YCC3048A3075BA,4YCC3048A3096BA,4YCC3048A3120BA,4YCC3060A1096BA,4YCC3060A1120BA,4YCC3060A3096BA,4YCC3060A3120BA,4YCX3018A1040BA,4YCX3024B1064BA,4YCX3030C1075AA,4YCX3030C1075AB,4YCX3036A1064BA,4YCX3036A1075BA,4YCX3036A1075BB,4YCX3036A1096BA,4YCX3036A3064BA,4YCX3036A3075BA,4YCX3036A3075BB,4YCX3036A3096BA,4YCX3048A1075BA,4YCX3048A1096BA,4YCX3048A1120BA,4YCX3048A3075BA,4YCX3048A3096BA,4YCX3048A3120BA,4YCX3060A1096BA,4YCX3060A1120BA,4YCX3060A3096BA,4YCX3060A3120BA
Description
MOTORS-INDUCERS & ASSEMBLIES, Nameplate Voltage 200-265V, Phase 1, Current 0.5 A, Maximum Motor Speed 3,600 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.